Skip Content
DISC STIKIT GREEN CORP PAPER 8INXNH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC STIKIT GREEN CORP PAPER 8INXNH

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01550
  • Mfr. Model # 01550
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.885 lbs

Product Details

Use for stripping paint to metal, shaping and sanding plastic filler.Pressure sensitive adhesive discs. Individually lined and constructed of a high performance, aluminum oxide mineral bonded to a smooth film backing. Cuts fast, lasts long, resists loadin

Technical Specs

  • Grit 40
  • Colour Green
  • Grade Coarse
  • Series 251U
  • Item PSA Sanding Disc
  • Disc Dia. 8"
  • Vacuum Hole Design No Hole
  • Backing Weight E
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List