Skip Content
DISC STIKIT 6IN X NH P80C 125/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC STIKIT 6IN X NH P80C 125/RL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01443
  • Mfr. Model # 01443
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3287
  • Shipping Weight 2.56 lbs

Product Details

Use for rough featheredging. Could be used for final sanding of plastic filler and putty. Durable and long lasting product. Disc has a pressure sensitive adhesive for easy application and removal.

Technical Specs

  • Grit 80
  • Item Disc Roll
  • Grade Coarse
  • Colour Gold
  • Disc Dia. 6"
  • Series Stikit(TM) 236U
  • Packaged In Rolled Form
  • Backing Weight C
  • Vacuum Hole Design No Hole
  • Abrasive Type Open Coat
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list