Skip Content
DISC STIKIT 6IN X NH (175/RL) P180C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC STIKIT 6IN X NH (175/RL) P180C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01439
  • Mfr. Model # 01439
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3287
  • Shipping Weight 2.32 lbs

Product Details

Use for rough featheredging. Could be used for final sanding of plastic filler and putty. Durable and long lasting product. Disc has a pressure sensitive adhesive for easy application and removal.

Technical Specs

  • Colour Gold
  • Series Stikit(TM) 236U
  • Item Disc Roll
  • Abrasive Type Open Coat
  • Backing Weight C
  • Vacuum Hole Design No Hole

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list