Skip Content
DISC STIK-IT ROLL TRI-M-ITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC STIK-IT ROLL TRI-M-ITE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01247
  • Mfr. Model # 01247
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

Aluminum oxide mineral, Fre-Cut(TM) coating and Stikit(TM) PSA attachment, allow for good product life and loading resistance.

Technical Specs

  • Disc Dia. 6"
  • Grit 100
  • Item PSA Sanding Disc Roll
  • Discs per Roll 100
  • Grade Fine
  • Series 316U
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List