Skip Content
DISC SPRNG PH D2093B 45X22.4X1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SPRNG PH D2093B 45X22.4X1.75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36302.472.0017
  • Mfr. Model # M36302.472.0017
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Material Steel (50 Cr V4 Werkstoffnr. 1.8159)
  • Item Disc Spring
  • Application DIN 2093 B
  • Package Quantity 5
  • Outside Dia. 22.4 mm
  • Type Critical Applications, Type B (Medium)
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thickness 1.8 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list