DISC SPRNG PH D2093B 40X20.4X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC SPRNG PH D2093B 40X20.4X1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36302.420.0015
  • Mfr. Model # M36302.420.0015
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Application DIN 2093 B
  • Package Quantity 10
  • Material Steel (50 Cr V4 Werkstoffnr. 1.8159)
  • Item Disc Spring
  • Outside Dia. 20.4 mm
  • Type Critical Applications, Type B (Medium)
  • Thickness 1.5 mm
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list