Skip Content
DISC SPRNG PH D2093B 20X10.2X0.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SPRNG PH D2093B 20X10.2X0.8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36302.210.0008
  • Mfr. Model # M36302.210.0008
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Disc Spring
  • Outside Dia. 10.2 mm
  • Material Steel (Ck 75 Werkstoffnr. 1.1248)
  • Application DIN 2093 B
  • Package Quantity 25
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Type Critical Applications, Type B (Medium)
  • Thickness 0.8 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list