Skip Content
DISC SPRING,WAVE,STEEL,1.872 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SPRING,WAVE,STEEL,1.872 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UAE2
  • Mfr. Model # 1UAE2
  • UNSPSC # 31161906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Thickness 0.025"
  • Item Disc Spring
  • Material High Carbon Steel
  • Meets/Exceeds ASTM-A684
  • Type Wave
  • Overall Height 0.168"
  • Finish -
  • Deflection @ Load 0.086"
  • Min. Inside Dia. 1.872"
  • For Hole Size -
  • Spring Rate (Lbs./In.) -
  • Max. Outside Dia. 2.420"
  • For Rod Size -
  • Calculated Load @ Flat (Lbs.) -
  • Load @ Deflection (Lbs.) 37-53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list