Skip Content
DISC SPRING,WAVE,STEEL,1.051 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SPRING,WAVE,STEEL,1.051 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UAD3
  • Mfr. Model # 1UAD3
  • UNSPSC # 31161906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Material High Carbon Steel
  • Finish -
  • Item Disc Spring
  • Type Wave
  • Overall Height 0.099"
  • Thickness 0.015"
  • Meets/Exceeds ASTM-A684
  • For Hole Size -
  • Deflection @ Load 0.050"
  • Min. Inside Dia. 1.051"
  • Max. Outside Dia. 1.351"
  • Calculated Load @ Flat (Lbs.) -
  • For Rod Size -
  • Spring Rate (Lbs./In.) -
  • Load @ Deflection (Lbs.) 15-21

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list