DISC SPRING INCH 38.1X19.3X2.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC SPRING INCH 38.1X19.3X2.5MM

INTERNATIONAL SPRINGS LTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ISPDI381925
  • Mfr. Model # DI381925
  • UNSPSC # 31161906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Pressure begins at the outer radius and flattens gradually toward the bolt as deflection progresses. Disc spring exerts uniform pressure that remains constant in spite of tension losses caused by thermal expansion and contraction: compression set, or wear of parts.

Technical Specs

  • Deflection @ Load 0.027
  • Calculated Load @ Flat (Lbs.) 10,581 N
  • Finish Phosphated and Oiled
  • Material Springs Steel
  • Item Disc Spring
  • Type Disc Spring
  • Meets/Exceeds DIN 2093
  • For Hole Size 3/4"
  • Min. Inside Dia. 0.755"
  • Overall Height 0.134"
  • Thickness 0.098"
  • Max. Outside Dia. 1.5"
  • System of Measurement Inch
  • For Rod Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list