Skip Content
DISC SPRING,CURVED,301 SS,0.265 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SPRING,CURVED,301 SS,0.265 IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UAN4
  • Mfr. Model # 1UAN4
  • UNSPSC # 31161906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish -
  • Item Disc Spring
  • Material 301 Stainless Steel
  • Type Curved
  • Thickness 0.011"
  • Meets/Exceeds AISI Type 302
  • Overall Height 0.063"
  • For Hole Size 1/2"
  • Deflection @ Load 0.034"
  • Min. Inside Dia. 0.265"
  • Max. Outside Dia. 0.490"
  • For Rod Size 1/4"
  • Calculated Load @ Flat (Lbs.) -
  • Spring Rate (Lbs./In.) -
  • Load @ Deflection (Lbs.) 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list