DISC SPRING,BELLEVILLE,302SS,0.531, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC SPRING,BELLEVILLE,302SS,0.531,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NEJ7
  • Mfr. Model # 1NEJ7
  • UNSPSC # 31161906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Thickness 0.089"
  • Item Disc Spring
  • Overall Height 0.100"
  • Type Belleville
  • Finish -
  • Material 302 Stainless Steel
  • Meets/Exceeds ASI 302 and Government AMS Type 302
  • Deflection @ Load 0.009"
  • For Rod Size -
  • Max. Outside Dia. 1.000"
  • Min. Inside Dia. 0.531"
  • Calculated Load @ Flat (Lbs.) 1542
  • Load @ Deflection (Lbs.) 1061 to 1436

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list