Skip Content
DISC SPRING,BELLEVILLE,302SS,0.531, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SPRING,BELLEVILLE,302SS,0.531,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NEJ6
  • Mfr. Model # 1NEJ6
  • UNSPSC # 31161906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish -
  • Item Disc Spring
  • Material 302 Stainless Steel
  • Type Belleville
  • Thickness 0.062"
  • Overall Height 0.085"
  • For Hole Size -
  • Deflection @ Load 0.018"
  • Meets/Exceeds ASI 302 and Government AMS Type 302
  • Min. Inside Dia. 0.531"
  • Max. Outside Dia. 1.000"
  • For Rod Size -
  • Spring Rate (Lbs./In.) -
  • Calculated Load @ Flat (Lbs.) 1090
  • Load @ Deflection (Lbs.) 761 to 1030

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list