Skip Content
DISC SPRING,BELLEVILLE,302SS,0.505, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SPRING,BELLEVILLE,302SS,0.505,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NEJ3
  • Mfr. Model # 1NEJ3
  • UNSPSC # 31161906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Material 302 Stainless Steel
  • Finish -
  • Overall Height 0.075"
  • Type Belleville
  • Item Disc Spring
  • For Hole Size -
  • Meets/Exceeds ASI 302 and Government AMS Type 302
  • Thickness 0.050"
  • Deflection @ Load 0.013"
  • Max. Outside Dia. 1.000"
  • Spring Rate (Lbs./In.) -
  • Min. Inside Dia. 0.505"
  • For Rod Size -
  • Calculated Load @ Flat (Lbs.) 600
  • Load @ Deflection (Lbs.) 289 to 391

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list