Skip Content
DISC SPRING,BELLEVILLE,302 SS,0.630 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SPRING,BELLEVILLE,302 SS,0.630

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NEL3
  • Mfr. Model # 1NEL3
  • UNSPSC # 31161906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Disc Spring
  • Finish -
  • Type Belleville
  • Material 302 Stainless Steel
  • Thickness 0.040"
  • Overall Height 0.082"
  • Meets/Exceeds ASI 302 and Government AMS Type 302
  • For Hole Size -
  • Deflection @ Load 0.021"
  • Min. Inside Dia. 0.630"
  • Max. Outside Dia. 1.250"
  • For Rod Size -
  • Spring Rate (Lbs./In.) -
  • Calculated Load @ Flat (Lbs.) 330
  • Load @ Deflection (Lbs.) 196 to 265

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List