DISC SPRING,CURVED,301 SS,0.327 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DISC SPRING,CURVED,301 SS,0.327 IN,

GRAINGER APPROVED

Sale Price : $8.96 / PACKAGE

Offer ends 21 Sep 2019

Your Price :
$9.96 / PACKAGE

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UAN8
  • Mfr. Model # 1UAN8
  • UNSPSC # 31161906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material 301 Stainless Steel
  • Type Curved
  • Overall Height 0.077"
  • Item Disc Spring
  • Meets/Exceeds AISI Type 302
  • For Hole Size 0.625
  • Thickness 0.013"
  • Deflection @ Load 0.042"
  • Min. Inside Dia. 0.327"
  • Max. Outside Dia. 0.612"
  • For Rod Size 0.3125
  • Load @ Deflection (Lbs.) 9

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list