Skip Content
DISC SPEEDGRIP P220B A975 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC SPEEDGRIP P220B A975 6IN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49546
  • Mfr. Model # 49546
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3285
  • Shipping Weight 1.0 lbs

Product Details

Hook and loop abrasive, ideal for refinishing jobs that require an extremely durable abrasive with a strong reinforced backing. Fast cutting, long lasting without generating heat. Delivers superior cut on abrasion resistant paints and clears.

Technical Specs

  • Grit 220
  • Item Paper Discs
  • Backing Weight B-Weight
  • Series A975
  • Disc Dia. 6"
  • Abrasive Material Ceramic Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list