Skip Content
DISC SPEEDGRIP P120B A975 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC SPEEDGRIP P120B A975 5IN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN40520
  • Mfr. Model # 40520
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Colour Blue
  • Grade Fine
  • Disc Dia. 5"
  • Grit 120
  • Series A975
  • Vacuum Hole Design No Hole
  • Backing Material Paper
  • Backing Weight B
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List