DISC SPEED LOK 7X7/8 50G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DISC SPEED LOK 7X7/8 50G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37615
  • Mfr. Model # 37615
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Colour Brown
  • Item Fiber Disc
  • Max. RPM 8600
  • Mounting Hole Size 5/8"
  • Backing Weight Y
  • Series F226
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list