Skip Content
DISC SPEED LOK 7X7/8 36G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC SPEED LOK 7X7/8 36G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38818
  • Mfr. Model # 38818
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Blue
  • Grade Extra Coarse
  • Item Fiber Disc
  • Grit 36
  • Max. RPM 8600
  • Series Blue Fire
  • Mounting Hole Size 5/8"
  • Disc Dia. 7"
  • Abrasive Type Coated
  • Backing Weight X
  • Vacuum Hole Design No Hole
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List