Skip Content
Discontinued with Replacement
DISC SPEED LOK 7X7/8 100G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC SPEED LOK 7X7/8 100G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37600
  • Mfr. Model # 37600
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs
Suggested Replacement Product
FIBRE DISC,7"DIA.,100 GRIT,8,600 RPM

Price: NA

Technical Specs

  • Item Fibre Disc
  • Max. RPM 8600
  • Colour Brown
  • Series F226
  • Mounting Hole Size 5/8-11"
  • Backing Weight Y
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list