Skip Content
DISC SPEED-GRIP VAC 5IN 320GR A290 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC SPEED-GRIP VAC 5IN 320GR A290

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN30238
  • Mfr. Model # 30238
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Yellow
  • Item Hook-and-Loop Sanding Disc
  • Grit 320
  • Grade Extra Fine
  • Series A290
  • Abrasive Type Coated
  • Backing Weight C
  • Vacuum Hole Design 5 Hole
  • Disc Dia. 5"
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list