Skip Content
DISC SPEED-GRIP VAC 5IN 220GR A290 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC SPEED-GRIP VAC 5IN 220GR A290

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN30239
  • Mfr. Model # 30239
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Yellow
  • Item Hook-and-Loop Sanding Disc
  • Series A290
  • Grade Very Fine
  • Grit 220
  • Disc Dia. 5"
  • Backing Weight C
  • Vacuum Hole Design 8 Hole
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Material Paper
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List