Skip Content
DISC SPEED-GRIP 5IN 8HOLE 80GR A290 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SPEED-GRIP 5IN 8HOLE 80GR A290

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN30244
  • Mfr. Model # 30244
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3286
  • Shipping Weight 1.0 lbs

Product Details

Premium P-grade heat treated aluminum oxide abrasive. Heavy-duty C-wt backing. Stearated (No-Fil) open coat to reduce loading. Unrivaled durability and value for dry finishing.

Technical Specs

  • Grit 80
  • Item Paper Discs
  • Series A290
  • Backing Weight C-Weight
  • Disc Dia. 5"
  • Colour Gold
  • Grade Medium
  • Abrasive Type Coated
  • Vacuum Hole Design 8 Hole
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list