Skip Content
DISC SPDGRP 6IN PB273 P240 GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SPDGRP 6IN PB273 P240 GRIT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN62955
  • Mfr. Model # 62955
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 600
  • Shipping Weight 1.0 lbs

Product Details

Norton PB273 anti-load resin hook & loop paper disc has been designed using a premium P-graded grain providing a faster cut rate and extended life. The B-weight paper improves resistance to delamination. 6 inch 240 grit.

Technical Specs

  • Disc Dia. 6"
  • Grit 240
  • Item Paper Discs
  • Series PB273
  • Backing Weight B-Weight
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List