DISC SP HV A D2093A PH M63X31X3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC SP HV A D2093A PH M63X31X3.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36300.661.0035
  • Mfr. Model # M36300.661.0035
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Disc Spring
  • Application DIN 2093 A
  • Material Steel (50 Cr V4 Werkstoffnr. 1.8159)
  • Outside Dia. 31.0 mm
  • Package Quantity 2
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Type Critical Applications, Type A (Heavy)
  • Thickness 3.5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list