Skip Content
DISC SP HV A D2093A PH M50X25.4X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SP HV A D2093A PH M50X25.4X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36300.525.0030
  • Mfr. Model # M36300.525.0030
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Application DIN 2093 A
  • Item Disc Spring
  • Outside Dia. 25.4 mm
  • Material Steel (50 Cr V4 Werkstoffnr. 1.8159)
  • Package Quantity 5
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Type Critical Applications, Type A (Heavy)
  • Thickness 3.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list