Skip Content
DISC SP HV A D2093A PH M35.5X18.3X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SP HV A D2093A PH M35.5X18.3X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36300.373.0020
  • Mfr. Model # M36300.373.0020
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Material Steel (50 Cr V4 Werkstoffnr. 1.8159)
  • Item Disc Spring
  • Application DIN 2093 A
  • Outside Dia. 18.3 mm
  • Package Quantity 10
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Type Critical Applications, Type A (Heavy)
  • Thickness 2.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list