DISC SEMI-FLEX 7X7/8 AO T29 50G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISC SEMI-FLEX 7X7/8 AO T29 50G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49633
  • Mfr. Model # 49633
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.62 lbs

Technical Specs

  • Application Grinding
  • Max. RPM 8500
  • Series Semi-Flex
  • Arbor Size 7/8"
  • Diameter 7"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 29
  • Abrasive Grit 50
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list