DISC SEMI-FLEX 4.5X7/8 AO T29 50G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISC SEMI-FLEX 4.5X7/8 AO T29 50G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49625
  • Mfr. Model # 49625
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.656 lbs

Technical Specs

  • Application Grinding
  • Max. RPM 13300
  • Series Semi-Flex
  • Arbor Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 29
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 50

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list