Skip Content
DISC SCREEN SAND 19IN 100GRIT 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC SCREEN SAND 19IN 100GRIT 12/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM70-0709-9621-3
  • Mfr. Model # 70-0709-9621-3
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Colour Brown
  • Grade Medium
  • Item PSA Sanding Disc
  • Grit 100
  • Series 29828
  • Disc Dia. 19"
  • Vacuum Hole Design No Hole
  • Abrasive Type Non-Woven
  • Abrasive Material Silicon Carbide
  • Backing Material Open Mesh Fabric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list