Skip Content
DISC SCOTH BRITE SUR CONT 3XNH M-GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC SCOTH BRITE SUR CONT 3XNH M-GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMSBX04124
  • Mfr. Model # SBX04124
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Series SC-DH
  • Colour Maroon
  • Item Hook-and-Loop Sanding Disc
  • Grade Medium
  • Disc Dia. 3"
  • Abrasive Material Aluminum Oxide
  • Vacuum Hole Design No Hole
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List