Skip Content
DISC SANDING 7X7/8 ZA36 P48 S/ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SANDING 7X7/8 ZA36 P48 S/ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34163912
  • Mfr. Model # 34163912
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.21 lbs

Technical Specs

  • Grit 36
  • Max. RPM 8600
  • Series P48
  • Mounting Hole Size 7/8"
  • Colour Light Blue
  • Disc Dia. 7"
  • Abrasive Type Coated
  • Backing Material Cloth
  • Vacuum Hole Design No Hole
  • Abrasive Material Zirconia Alumina
  • Item Fibre Resin Disc

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list