Skip Content
DISC SANDING 7X7/8 ZA24 P48 S/ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC SANDING 7X7/8 ZA24 P48 S/ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34163911
  • Mfr. Model # 34163911
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.21 lbs

Technical Specs

  • Max. RPM 8,600
  • Colour Light Blue
  • Grit 24
  • Series P48
  • Disc Dia. 7"
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list