Skip Content
DISC SANDING 7X7/8 CA80 S/ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC SANDING 7X7/8 CA80 S/ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34164020
  • Mfr. Model # 34164020
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Technical Specs

  • Colour Red
  • Max. RPM 8,600
  • Grit 80
  • Mounting Hole Size 7/8"
  • Series P93
  • Disc Dia. 7"
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Material Cloth
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list