Skip Content
DISC SANDING 7X7/8 CA36 S/ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SANDING 7X7/8 CA36 S/ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34164017
  • Mfr. Model # 34164017
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.76 lbs

Technical Specs

  • Colour Red
  • Max. RPM 8,600
  • Grit 36
  • Series P93
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Disc Dia. 7"
  • Abrasive Material Ceramic
  • Abrasive Type Coated
  • Backing Material Cloth
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List