Skip Content
DISC SANDING 7X7/8 CA120 S/ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC SANDING 7X7/8 CA120 S/ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34164031
  • Mfr. Model # 34164031
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Colour Red
  • Grit 120
  • Series P93
  • Disc Dia. 7"
  • Mounting Hole Size 7/8"
  • Max. RPM 8,600
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list