Skip Content
DISC SANDING 5X7/8 ZA36 P48 S/ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SANDING 5X7/8 ZA36 P48 S/ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34163903
  • Mfr. Model # 34163903
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Colour Light Blue
  • Grit 36
  • Series P48
  • Max. RPM 12,200
  • Mounting Hole Size 7/8"
  • Disc Dia. 5"
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth
  • Vacuum Hole Design No Hole
  • Item Fibre Resin Disc

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list