Skip Content
DISC SANDER 5IN 42AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISC SANDER 5IN 42AMP

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTGV5010
  • Mfr. Model # GV5010
  • UNSPSC # 27112708
  • CATALOGUE PAGE # 438
  • Shipping Weight 3.75 lbs

Product Details

Disc Sander, Pad Size 5 In., No Load RPM 4,500, Amps @ 120V 4.2, Orbits per Minute 4,500, Type of Sandpaper PSA or Clamp Disk, Cord 8 ft. 2 Conductor, Features Lock-On Button for Continuous Operation, Side Handle, Tool Length 7-1/8 In., Tool Weight 2.6 lb., Ball And Needle Bearings, Handle Design Top, Speed Type Constant, Switch Type Trigger, Standards UL Listed, CSA Certified, Includes Abrasive Disc, Plastic Pad, Side Handle And Hex Wrench

Technical Specs

  • Application Sanding
  • Includes Sanding Disc 80G, Plastic Pad, Side Handle, Washer 10 Hex Socket Bolt,Hex Wrench 5, Wrench Holder
  • Item Disc Sander
  • Orbits per Minute 4,500
  • Features Powerful Motor, Side Handle
  • Bearings Ball and Plane
  • Cord 8 ft. 2-Conductor
  • Handle Design Pistol Grip
  • No Load RPM 4,500
  • Amps 3.9
  • Tool Weight 2.6 lbs.
  • Switch Type Trigger
  • Tool Length 7-7/8"
  • Pad Size 4-3/4"
  • Orbit Dia. 5"
  • Type of Sandpaper PSA or Clamp Disk
  • Speed Type Single
  • Lock Yes
  • Standards UL Listed, CSA Certified
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list