DISC ROLOC YF WT 3IN P120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISC ROLOC YF WT 3IN P120

ROLOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM22406
  • Mfr. Model # 22406
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.79 lbs

Product Details

3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing.

Technical Specs

  • Max. RPM 20,000
  • Colour White
  • Item Roloc(TM) Tr Disc
  • Series 361F
  • Abrasive Type Coated
  • Backing Weight XF
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list