Skip Content
DISC ROLOC TR SC 1 1/2INXNH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ROLOC TR SC 1 1/2INXNH

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMSB87641
  • Mfr. Model # SB87641
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.01 lbs

Product Details

Roloc surface conditioning disc provides a burr-free surface suitable for painting or coating. This disc can also be used for removal of light rust, oxide & coatings. It incorporates a plastic button attachment system. Size: 1-1/2 inch x NH, Grade A CRS.

Technical Specs

  • Grade Coarse
  • Max. RPM 30,000
  • Disc Dia. 1-1/2"
  • Attaching System Roloc
  • Grit 2
  • Item Surface Conditioning Disc
  • Attachment Type TR

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List