Skip Content
DISC ROLOC SURF CON S SFN 2XNH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ROLOC SURF CON S SFN 2XNH

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM05522
  • Mfr. Model # 05522
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.01 lbs

Product Details

Roloc surface conditioning disc provides a burr-free surface suitable for painting or coating. This disc can also be used for removal of light rust, oxide and coatings. It incorporates a plastic button attachment system. Size: 2 inch x NH, Grade S SFN.

Technical Specs

  • Grade Super Fine
  • Disc Dia. 2"
  • Max. RPM 25,000
  • Colour Grey
  • Attaching System Roloc
  • Item Surface Conditioning Disc
  • Series SC-DR
  • Attachment Type TR
  • Abrasive Type Non-Woven
  • Abrasive Material Silicon Carbide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list