Skip Content
DISC ROLOC MEDIUM MAROON 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ROLOC MEDIUM MAROON 2IN

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07481
  • Mfr. Model # 07481
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 3287
  • Shipping Weight 0.01 lbs

Product Details

Scotch-Brite Roloc surface conditioning discs. Quickly removes cork or paper gaskets and form-in-place gasket material prior to assembling drive train components, engine blocks, heads and valve covers.

Technical Specs

  • Grit Medium
  • Attaching System Roloc
  • Item Surface Conditioning Disc
  • Colour Maroon
  • Grade Medium
  • Attachment Type TR
  • Max. RPM 25,000
  • Abrasive Type Non-Woven
  • Disc Dia. 2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list