Skip Content
DISC ROLOC GRINDING 24G 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISC ROLOC GRINDING 24G 2IN

GREEN CORPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01398
  • Mfr. Model # 01398
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3287
  • Shipping Weight 0.01 lbs

Product Details

The 264F Green Corps roloc discs are generally used for hard-to-reach areas in paint, rust and weld removal. Handy quick change tool for disc grinding which fits any standard 1/4 inch drill or air tool.

Technical Specs

  • Colour Green
  • Item Quick Change Disc
  • Series 264F
  • Max. RPM 25,000
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Weight YY

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list