Skip Content
DISC ROLOC 988R 2IN 50GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC ROLOC 988R 2IN 50GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB20628
  • Mfr. Model # AB20628
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.02 lbs

Product Details

3M(TM) Cubitron(TM) abrasive grain cuts through metal stock to quickly level welds and take on tough jobs in small areas. A unique quick change Roloc(TM) disc with a single-piece construction eliminates button delamination and enhances disc performance. Best choice: mild steel. Primary markets: welding, MRO, and metalworking.

Technical Specs

  • Grit 50
  • Max. RPM 25,000
  • Disc Dia. 2"
  • Attaching System Roloc
  • Item Roloc(TM) Disc
  • Series 988R
  • Attachment Type Quick Change

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List