Skip Content
DISC ROLOC 777F 3IN 80GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ROLOC 777F 3IN 80GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB76634
  • Mfr. Model # AB76634
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.01 lbs

Product Details

3M's Regalite(TM) Polycut(TM) incorporates 3M Cubitron(TM) and premium aluminum oxide minerals on a heavy YF cloth or fibre backing. Best choice on stainless steel.el applications.

Technical Specs

  • Disc Dia. 3"
  • Grit 80
  • Max. RPM 20,000
  • Attaching System Roloc
  • Colour Yellow
  • Item Roloc(TM) Tr Disc
  • Attachment Type TR
  • Series 777F
  • Backing Weight YF
  • Backing Material Polyester Cloth
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list