DISC ROLOC 777F 1 1/2IN 80GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC ROLOC 777F 1 1/2IN 80GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB14660
  • Mfr. Model # AB14660
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.005 lbs

Product Details

3M's Regalite(TM) Polycut(TM) incorporates 3M Cubitron(TM) and premium aluminum oxide minerals on a heavy YF cloth or fibre backing. Best choice on stainless steel.el applications.

Technical Specs

  • Max. RPM 25,000
  • Colour Yellow
  • Item Roloc(TM) Tr Disc
  • Series 777F
  • Backing Weight YF
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list