Skip Content
DISC ROLOC 777F 1 1/2IN 50GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ROLOC 777F 1 1/2IN 50GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB76627
  • Mfr. Model # AB76627
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.005 lbs

Product Details

3M's Regalite(TM) Polycut(TM) incorporates 3M Cubitron(TM) and premium aluminum oxide minerals on a heavy YF cloth or fibre backing. Best choice on stainless steel.el applications.

Technical Specs

  • Max. RPM 30,000
  • Grit 50
  • Disc Dia. 1-1/2"
  • Attaching System Roloc
  • Item Disc Roloc
  • Series 777F
  • Backing Weight YF
  • Backing Material Cloth, Fibre

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list