Skip Content
DISC ROLOC 361F 3IN 400GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ROLOC 361F 3IN 400GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB36302
  • Mfr. Model # AB36302
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.01 lbs

Product Details

3M(TM) Roloc(TM) Cloth Disc 361F is an aluminum oxide Roloc(TM) disc constructed on a YF weight, water resistant polyester cloth backing. Resin bonded for heat resistance. Can be run wet or dry. Primary markets: Metalworking, MRO and Welding.

Technical Specs

  • Disc Dia. 3"
  • Grit 400
  • Max. RPM 20,000
  • Attaching System Roloc
  • Item Roloc Cloth Disc
  • Series 361F
  • Backing Weight YF
  • Backing Material Polyester Cloth

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list