Skip Content
DISC ROLOC 361F 2IN P150GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ROLOC 361F 2IN P150GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB14559
  • Mfr. Model # AB14559
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.07 lbs

Product Details

3M(TM) Roloc(TM) Cloth Disc 361F is an aluminum oxide Roloc(TM) disc constructed on a YF weight, water resistant polyester cloth backing. Resin bonded for heat resistance. Can be run wet or dry. Primary markets: Metalworking, MRO and Welding.

Technical Specs

  • Grit 150
  • Disc Dia. 2"
  • Max. RPM 25,000
  • Item Roloc Cloth Disc
  • Attaching System Roloc
  • Series 361F
  • Backing Material Polyester Cloth
  • Backing Weight YF

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list